Shop All Specialty Rechargeable Batteries
Bft
Battery, Sealed Lead Acid, 12V, Faston
Mfr # P125005
Zoro # G3941341
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Up To 27.4V
- Battery Chemistry Sealed Lead Acid
- Voltage 12
- For Use With Electromechanical Operator
- Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # P125005
- Zoro # G3941341
- Country of Origin Italy
- Category Specialty Rechargeable Batteries
Details
Rechargeable Up To | 27.4V |
Battery Chemistry | Sealed Lead Acid |
Voltage | 12 |
For Use With | Electromechanical Operator |
Battery Type | Sealed Lead Acid |
Color | Gray |
Battery Capacity | 1.2Ah |
Item | Battery |
Recharge Time | 4 hr. |
Includes | Charger Board |
Terminal Type | Faston |
Accessory Type | Battery |
Compatible with Manufacturer Model Number | R93522900004, R93524500001, R93524500002 |
Product Type | Battery |
Compatible Manufacturer Model Number | R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Part Number | R93522900004, R93524500001, R93524500002 |
For Use with Mfr. Model Number | R93522900004, R93524500001, R93524500002 |
For Use With Mfr. Model Number | R93522900004, R93524500001, R93524500002 |
Description
Battery, Product Type Battery, Includes Charger Board, For Use With Electromechanical Operator, Color Gray, Compatible with Manufacturer Model Number R93522900004, R93524500001, R93524500002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999 (YB9A-A12)
- ILC Replacement for Edan Twslb-012 Battery (TWSLB-012)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- ILC Replacement for Palfinger Eea2512 Battery (EEA2512 BATTERY PALFINGER)
- ILC Replacement for Tadiran Tl-5135/spbp (TL-5135/SPBP TADIRAN)
- ILC Replacement for Fluke Bp130 Battery (BP130 BATTERY FLUKE)
- ILC Replacement for Scanreco Rsc7220 Battery (RSC7220 BATTERY SCANRECO)
- ILC Replacement for Lithonia Elb-1p201nb (ELB-1P201NB LITHONIA)
- ILC Replacement for Panasonic Lc-r121r3p (LC-R121R3P PANASONIC)
- ILC Replacement for Philips Norelco 8894xl (NORELCO 8894XL PHILIPS)
- Bft Specialty Rechargeable Batteries