Shop All Gate Operators & Accessories
Bft
Barrier Arm, 16-1/2 Ft.
Mfr # N728034
Zoro # G7631644
product price: $302.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- For Use With Road Barriers
- Length 16 1/2 ft
- Color White
- Height 2 3/4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # N728034
- Zoro # G7631644
- Country of Origin Turkey
- Category Gate Operators & Accessories
Dimensions
Length | 16 1/2 ft |
Height | 2 3/4 in |
Width | 2 in |
Overall Length | 196 7/8 in |
Overall Height | 2 3/4 in |
Details
Item | Barrier Arm |
For Use With | Road Barriers |
Color | White |
Accessory Type | Barrier Arm |
Product Type | Barrier Arm |
Description
Barrier Arm, Product Type Barrier Arm, Includes Not Applicable, For Use With Road Barriers, Operating Voltage Not Applicable, Overall Length 196 7/8 in, Overall Height 2 3/4 in, Color White, Compatible with Grainger Part Number 11W424, 11W428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 24 In L (XL8323RW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- MID ATLANTIC RUBBER Rubber Grommet - 2 1/8" x 1/8" x 2 1/2" x 2 7/8" x 1/2", PK 50 (OMAR-2804-50PK)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- BFT Barrier Arm, 10Ft. (N728033)
- BFT Moovi 30 Road Barrier, 10 Ft. (P940062 00001)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- BFT Deimos Slide Gate Operator Kit (KR92522800003)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- PEDESTAL PRO Mounting Post, 45"H, Powder Coat (HD-DC)
- Bft Gate Operators & Accessories