Shop All Gate Operators & Accessories
Bft Americas
BFT Deimos BT Kit UL/CSA Slide Gate Operator
Mfr # KR9252280003
Zoro # G808640108
Free Shipping & Returns
$1,428.99
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
- Brand Bft Americas
- MFR # KR9252280003
- Zoro # G808640108
- Country of Origin Italy
- Category Gate Operators & Accessories
Description
Bft kr9252280003 deimos bt kit ul/csa slide gate operator the deimos bt kit 24 volt electromechanical operator kit is a 24v electromechanical slide gate operator for gate leafs up to 1,100 lbs. It's smart technology consist of electromechanical micro-switches that control the end of stroke. It incorporates a two-channel rolling code radio receiver, and self contained control panel unit with self learning and self diagnostic functions. The kit is installer ready and includes, a remote control, reflective beam photocells and has battery backup capabilities. includes: 1 deimos bt ul/csa , 1 control board, 1 rolling code receiver, 1 mitto 2 remote control, 1 pair of reflective photocells
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
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- BFT AMERICAS BFT PTFE Coated Steel Rack (D221073-CP)
- BFT AMERICAS BFT P940065 00004 Moovi 50 UL Gray Barrier Gate Operator (P94006500004)
- BFT AMERICAS BFT AQG5 16.5' Boom For Moovi and Giotto Gate Operators (N728034)
- PEDESTAL PRO Touch Plate Bollard, 48"H, 42 lb. (HD-Black-Tower)
- ALEKO Aleko COVERAC1400-UNB Plastic Cover for AC1400NOR Sliding Gate Opener (COVERAC1400-UNB)
- BFT Transmitter, Two Channel, For Gate (D111904)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- Bft Americas Gate Operators & Accessories