Shop All Kitchen Sinks
Bfree Foods
Kraus USA KHU100-30-1610-53CH 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel
Mfr # KHU100-30-1610-53CH
Zoro # G903953660
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfree Foods
- MFR # KHU100-30-1610-53CH
- Zoro # G903953660
- UPC # 846639032100
- Country of Origin China
- Category Kitchen Sinks
Description
This KRAUS Kitchen Combo makes it easy to build the high-end kitchen of your dreams. Upgrade to modern kitchen style with a best-selling Standart PRO Series sink, paired with a sleek Bolden Commercial pull-down faucet for maximum visual impact.
Features- Exceptional Value
- Durable & Dent-Resistant Sink
- Noise Defend Soundproofing Technology
- Commercial Grade Satin Finish
- Deep & Super Spacious Sink
- Engineered Drain Grooves direct water toward drain to keep sink free of standing water, with rear-set drain opening to increase workspace in the sink
- Faucet Finish Corrosion and rust-resistant, will not fade over time
- A Perfect Fit for residential use
- Commercial Pull-Down Faucet with Reach
- Dual-Function Sprayhead with Easy-Clean Nozzles
- Smart Single Handle Design
- Eco-Friendly Faucet
- Undermount Installation
- Kraus provides all mounting hardware, cut-out template, installation and care instructions
- Lifetime Limited Warranty
- Sink
- Faucet
- Soap Dispenser
- Drain Assembly with Square Strainer
- Protective Bottom Grid
- Kitchen Towel
- Protective bottom grid, premium 3-piece basket strainer set, Kraus kitchen towel
- Sink Color & Finish: Satin
- Finish: Chrome
- Sink Material: Stainless Steel
- Faucet Material: Brass
- Sink Shape: Rectangular
- Faucet Type: Commercial Style
- Mounting Type: Single Hole
- Mount Type: Undermount
- Sprayer Head Functionality: Spray & Stream
- Sink Certifications: Meets ASME A112.19.3/CSA B45.4, cUPC certified, MASS Approved
- Faucet Certifications: cUPC ASME A112.18.1/CSA B125.1, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO, CAL GREEN, CEC, ADA, DOE, MASS Approved
- Soap Dispenser Included: Yes
- Flow Rate: 1.8 gpm
- Max Deck Thickness: 1.75
- Minimum Cabinet Size: 33 in.
- Spout Reach: 8.69 in.
- Spout Swivel: 180 deg
- Spout Height: 6.375 in.
- Depth of Bowl: 10 in.
- Number of Basins: 1
- Sink Gauge: 16
- Faucet Hole Configuration: 1
- Faucet Hole Size: 1.38
- Faucet Height: 18 in.
- Sink Dimension: 30 x 18 x 10 in.
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- NIBCO 3/4" NOM C x 1/2" FNPT Copper Reducing Adapter (C603 3/4x1/2)
- ANDERSON Green Leaf 3/4 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL3434BG1)
- BFREE FOODS Dual Quarza Mount 60 By 40 Double Bowl Granite Kitchen Sink - White (KGD-442WHITE)
- BFREE FOODS Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel (KHU100-30-1610-53SS)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- Bfree Foods Kitchen Sinks