Kraus USA KBF-1201CH Arlo Single Handle Basin Bathroom Faucet - Chrome
Mfr # KBF-1201CH
Zoro # G503734447
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfree Foods
- MFR # KBF-1201CH
- Zoro # G503734447
- UPC # 846639030366
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Add elegant style to any bathroom with the Arlo vessel faucet. A stunning combination of clean, refined lines and an elegantly arched spout give the classically-inspired design a timeless appearance. The gracefully curved single lever handle complements the shape of the spout, and allows you to easily adjust water temperature and volume. Featuring an eco-friendly aerator for maximum water savings, this faucet delivers up to 1.2 gallons per minute with a splash- aerated stream. For a personalized look, Arlo comes in a choice of Chrome, all-Brite Spot- Stainless, Oil Rubbed Bronze, and Matte Black finish. A pop-up drain in matching finish is included for convenient installation and a continuous look.
Classically Inspired Bathroom Style:- The clean lines and timeless look of the Arlo faucet offer a stunning yet simple centerpiece for any bathroom
- Pop-Up Drain Assembly Included:
- Durable construction and matching finish for a complete look
- Flawless Rust-Resistant Finish:
- Comes in a choice of Chrome, all-Brite Spot- Stainless, Oil Rubbed Bronze, and Matte Black Finish for a customized look that fits any bathroom
- Eco-Friendly Faucet:
- Uses 20% less water than the industry standard without compromising performance
- Single Handle Design:
- Offers effortless temperature and flow control
- Long-Lasting Performance:
- Installation-Ready:
- Faucet comes with flexible waterlines and all mounting hardware included
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G194120/60,110/50DA)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- CENTRAL BRASS Single Handle Cast Brass Lavatory Faucet in Chrome (1960-DA)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- Bfree Foods Single Handle Bathroom Faucets