Shop All Bar Height Stools
Bfm Seating
Vista Outdoor / Indoor Stackable Black Aluminum Bar Height Chair
Mfr # 163DV552BL
Zoro # G411575811
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DV552BL
- Zoro # G411575811
- Country of Origin China
- Category Bar Height Stools
Description
Give your guests and customers a comfortable experience at your restaurant with this BFM Seating Vista powder-coated aluminum bar height chair. Combining both a comfortable design with a 250 lb. weight capacity this item also features powder-coated aluminum construction for unparalleled durability and protection against corrosion giving you a quality chair for years to come. Thanks to its integrated floor glides this aluminum chair is equally at home under your patio roof or outdoor dining area.The curved slat-style back brings a distinctive look to any bar patio or cafe and an integrated foot rest offers additional comfort.Overall Dimensions:Height: 40''Depth: 20''Seat Width: 13 1/2''Seat Depth: 14''Seat Height: 30 1/2''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- CRES COR Power Supply Cord (08100651)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, White, Grey, Transitional (I 1232)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- SAFAVIEH Thompson Barstool - Grey (MCR4505D)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- FINE-LINE Faux Leather Dining Kitchen Barstools; Black - Set of 2 (FI590079)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- Bfm Seating Bar Height Stools