Shop All Bar & Counter Height Tables
Bfm Seating
Uptown White Steel Bar Height 18'' Square Table Base
Mfr # 163LP18SQWHT
Zoro # G111127167
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163LP18SQWHT
- Zoro # G111127167
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown white steel bar height 18'' square table base. Made of durable steel this table base is constructed to withstand heavy-duty long-term use in your busy establishment. It features a modern powder-coated white finish that offers a sleek look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Base Length: 18''*Base Width: 18''*Column Length: 3''*Column Width: 3''*Height: 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- Bfm Seating Bar & Counter Height Tables