Shop All Bar & Counter Height Tables
Bfm Seating
Uptown Square Column Sand Black Steel Dining Height End Table Base Set, 2PK
Mfr # 163LP0024SQ
Zoro # G411127256
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163LP0024SQ
- Zoro # G411127256
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown square column sand black steel dining height end table base set. Made of durable steel this end table base set is constructed to withstand heavy-duty long-term use in your busy establishment. It features a sand black finish that offers a sleek simple look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*End Base Length: 24''*End Base Width: 4''*Column Length: 3''*Column Width: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- EAST WEST FURNITURE East West Furniture YAT-MAH-H Yarmouth Counter Height Table Finished in Mahogany (YAT-MAH-H)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- Bfm Seating Bar & Counter Height Tables