Shop All Bar & Counter Height Tables
Bfm Seating
Uptown Sand Black Standard Height 24'' Square Table Base
Mfr # 163LP24SQ
Zoro # G311127806
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163LP24SQ
- Zoro # G311127806
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown sand black standard height 24'' square table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that offers a simple sleek look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious products! Designed for use in outdoor and indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 24''*Width: 24''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- Bfm Seating Bar & Counter Height Tables