Shop All Bar & Counter Height Tables
Bfm Seating
Uptown Round Column Sand Black Steel Dining Height End Table Base Set, 2PK
Mfr # 163LP0024R
Zoro # G311127264
product price: $283.99
/pk 2, $142.00/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163LP0024R
- Zoro # G311127264
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown round column sand black steel dining height end table base set. Made of durable steel this end table base set is constructed to withstand heavy-duty long-term use in your busy establishment. It features a sand black finish that offers a sleek simple look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*End Base Length: 24''*End Base Width: 4''*Column Diameter: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- Bfm Seating Bar & Counter Height Tables