Shop All Bar & Counter Height Tables
Bfm Seating
Uptown 24'' x 4'' Square Column White Steel Dining Height End Table Base Set, 2PK
Mfr # 163LP0024SQW
Zoro # G111127297
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163LP0024SQW
- Zoro # G111127297
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown 24'' x 4'' square column white steel dining height end table base set. Made of durable steel this end table base set is constructed to withstand heavy-duty long-term use in your busy establishment. It features a modern powder-coated white finish that offers a sleek look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in outdoor and indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*End Base Length: 24''*End Base Width: 4''*Column Length: 3''*Column Width: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- Bfm Seating Bar & Counter Height Tables