Shop All Bar & Counter Height Tables
Bfm Seating
Uptown 24'' x 4'' Square Column White Steel Bar Height End Table Base Set, 2PK
Mfr # 163LP024SQWT
Zoro # G511127361
product price: $395.99
/pk 2, $198.00/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163LP024SQWT
- Zoro # G511127361
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown 24'' x 4'' square column white steel bar height end table base set. Made of durable steel this end table base set is constructed to withstand heavy-duty long-term use in your busy establishment. It features a modern powder-coated white finish that offers a sleek look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in outdoor and indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*End Base Length: 24''*End Base Width: 4''*Column Length: 3''*Column Width: 3''*Height: 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish (3492424CLH37)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- Bfm Seating Bar & Counter Height Tables