Shop All Bar & Counter Height Tables
Bfm Seating
Uptown 24'' x 4'' Round Column White Steel Bar Height End Table Base Set, 2PK
Mfr # 163LP0024RWT
Zoro # G911127275
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163LP0024RWT
- Zoro # G911127275
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Uptown 24'' x 4'' round column white steel bar height end table base set. Made of durable steel this end table base set is constructed to withstand heavy-duty long-term use in your busy establishment. It features a modern powder-coated white finish that offers a sleek look and is sure to match the decor of your business.**Compatible with many BFM Seating table tops sold separately this Uptown base is the perfect way to stabilize your business's tables. Its combination of long-lasting durability and versatility will benefit your establishment and patrons without taking attention away from your delicious offerings. Versatile for use in outdoor and indoor settings this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*End Base Length: 24''*End Base Width: 4''*Column Diameter: 3''*Height: 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish (3492424CLH37)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- Bfm Seating Bar & Counter Height Tables