No Product Image Available
Bfm Seating

Troy Sand Black Steel Side Chair


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BFM Seating Troy sand black side chair with a padded vinyl seat will complement any bar or cafe with its sleek design and durable 18 gauge steel frame. The chair's back rest features a classic slat-back design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded green vinyl upholstered seat provides exceptional comfort and it can quickly be wiped down for easy cleanup. This standard height chair is perfect for your deli pizzeria or cafe. Its sturdy frame features a sand black finish that will look sharp in any setting while also resisting scratches and dents. Additionally glides are included to protect your floors and make the chair easier to maneuver. It can safely support up to 250 lb.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.