Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Steel Bar Height Chair with 2'' Red Vinyl Seat
Mfr # 1632090BRDSB
Zoro # G611125595
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632090BRDSB
- Zoro # G611125595
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Troy sand black bar height chair with a padded vinyl seat will complement any bar or cafe with its sleek design and durable 18 gauge steel frame. The chair's back rest features a classic slat-back design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded red vinyl upholstered seat provides exceptional comfort and it can quickly be wiped down for easy cleanup. This chair is the perfect height for high tables at your deli pizzeria or cafe. Or you can use it as a more comfortable alternative to a traditional backless barstool. Its sturdy frame features a sand black finish that will look sharp in any setting while also resisting scratches and dents. Additionally glides are included to protect your floors and make the chair easier to maneuver. It can safely support up to 250 lb.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- MONARCH SPECIALTIES Artificial Plant, 14" Tall, Ficus, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 2, Decorative (I 9585)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- BAXTON STUDIO Mid-century Modern Dark Walnut Wood Grey Faux Leather Pub Stool, PK2 (121-6630)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLK 1958- 30 in. Floridian Swivel Bar Stool; Black; - Chrome - Black (1958BLK)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- LUMISOURCE Oregon Low Back Barstool in Antique and Espresso, PK 2 (BS-LBOR AN+E2B)
- LUMISOURCE Foundry Barstool - Set of 2 PR (B30-FNDY BK+GY2)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- BORAAM INDUSTRIES Boraam Rush Seat Stool - 24 Inch - White (94324)
- Bfm Seating Bar Height Stools