Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Steel Bar Height Chair with 2'' Light Brown Vinyl Seat
Mfr # 1632090BLBSB
Zoro # G111125576
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632090BLBSB
- Zoro # G111125576
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Troy sand black bar height chair with a padded vinyl seat will complement any bar or cafe with its sleek design and durable 18 gauge steel frame. The chair's back rest features a classic slat-back design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded light brown vinyl upholstered seat provides exceptional comfort and it can quickly be wiped down for easy cleanup. This chair is the perfect height for high tables at your deli pizzeria or cafe. Or you can use it as a more comfortable alternative to a traditional backless barstool. Its sturdy frame features a sand black finish that will look sharp in any setting while also resisting scratches and dents. Additionally glides are included to protect your floors and make the chair easier to maneuver. It can safely support up to 250 lb.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- TRUE Thermometer (925507)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- EAST WEST FURNITURE East West CC-BLK-LC Chelsea Stools with FAUX LEATHER upholstered seat; 24 in. seat height; Black & Cherry - Pack of 2 (CHS-BLK-LC)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-29-ESP-GG)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (Set of 2) (2-BS012-BK)
- FLASH FURNITURE Patio Bar Stool with Gray Wash Slats and Armrests (XU-DG-HW6036B-ARM-GY-GG)
- Bfm Seating Bar Height Stools