Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Steel Bar Height Chair with 2'' Green Vinyl Seat
Mfr # 1632090BGNSB
Zoro # G011125492
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632090BGNSB
- Zoro # G011125492
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Troy sand black bar height chair with a padded vinyl seat will complement any bar or cafe with its sleek design and durable 18 gauge steel frame. The chair's back rest features a classic slat-back design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded green vinyl upholstered seat provides exceptional comfort and it can quickly be wiped down for easy cleanup. This chair is the perfect height for high tables at your deli pizzeria or cafe. Or you can use it as a more comfortable alternative to a traditional backless barstool. Its sturdy frame features a sand black finish that will look sharp in any setting while also resisting scratches and dents. Additionally glides are included to protect your floors and make the chair easier to maneuver. It can safely support up to 250 lb.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- LUMISOURCE Clara Square Barstool - Set of 2 PR (B30-CLRASQ VWE2)
- Bfm Seating Bar Height Stools