Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Steel Bar Height Chair with 2'' Black Vinyl Seat
Mfr # 1632090BBLSB
Zoro # G711125662
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632090BBLSB
- Zoro # G711125662
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Troy sand black bar height chair with a padded vinyl seat will complement any bar or cafe with its sleek design and durable 18 gauge steel frame. The chair's back rest features a classic slat-back design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded black vinyl upholstered seat provides exceptional comfort and it can quickly be wiped down for easy cleanup. This chair is the perfect height for high tables at your deli pizzeria or cafe. Or you can use it as a more comfortable alternative to a traditional backless barstool. Its sturdy frame features a sand black finish that will look sharp in any setting while also resisting scratches and dents. Additionally glides are included to protect your floors and make the chair easier to maneuver. It can safely support up to 250 lb.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- MANHATTAN COMFORT Klismos Barstool in Ivory and Dark Walnut (BS014-IV)
- AMERIHOME Loft Rustic Gunmetal 30" Metal Bar Stool With Wood Seat, PK4 (BS030SWTSET)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- Bfm Seating Bar Height Stools