Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Metal Bar Height Chair with Natural Seat
Mfr # 1632090BNTW
Zoro # G711125600
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632090BNTW
- Zoro # G711125600
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Troy sand black metal bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique slat back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the natural wooden seat also features sleek coloring to complement any decor.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Height: 43 3/4''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- VINTIQUEWISE Set of 2 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.2)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- WINSOME Victor 29 In. V Back Bar Stools, Walnut, 2Pk (94259)
- SAFAVIEH Frank Gas Lift Black Barstool (FOX3000B)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- Bfm Seating Bar Height Stools