Shop All Bar Height Stools
Bfm Seating
Troy Sand Black Metal Bar Height Chair with Mahogany Seat
Mfr # 1632090BMHW
Zoro # G311125543
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632090BMHW
- Zoro # G311125543
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Troy sand black metal bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique slat back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the mahogany wooden seat also features sleek coloring to complement any decor.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Height: 43 3/4''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak (ES-UN3-29-OAK-GG)
- FLASH FURNITURE Wood Stool, Cherry, 30", Caster Type: Glides (TA-21259-CHY-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- HOLLAND BAR STOOL CO 25" Tennessee Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C125Tennes)
- SAFAVIEH Timmy Black Iron Wire Stool (FOX4508A)
- Bfm Seating Bar Height Stools