Shop All Table Tops
Bfm Seating
Tribeca Square Planked Pine Composite Laminate Table Top with 2 Wireless Chargers
Mfr # 163TR3636PF2
Zoro # G711122036
product price: $1,945.99
/ea
Free Shipping & Returns
$1,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163TR3636PF2
- Zoro # G711122036
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Tribeca 36'' x 36'' square planked pine composite laminate outdoor table top with 2 wireless chargers for BFM table bases. Featuring a low-maintenance composite laminate construction this item offers the beautiful appearance of solid wood with a sleek knife edge for added appeal. It also supplies superior durability in outdoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation or harsh weather conditions. Plus it comes with 2 pre-installed wireless chargers so that guests can charge mobile devices during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless chargers do not require a nearby electrical outlet offer up to 8 days of charge and are conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging blocks simply remove them from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging blocks are removed place them in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the blocks are fully charged secure them back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is designed specifically for use with BFM table bases sold separately. It's the perfect addition to busy cafes restaurants and bistros among other trendy outdoor operations such as beach-themed patios decks and bars! It offers a reliable material that's stronger than wood and bound to withstand the rigors of everyday use. Plus its laminate surface requires minimum maintenance allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Length: 36''*Width: 36''*Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- ALERA Round Rev Lam Table Top, Round, Espresso/Walnut , Laminate (ALETTRD36EW)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- HOLLAND BAR STOOL CO 36 Diameter Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RGryStn)
- HOLLAND BAR STOOL CO 30" x 30" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SGryStn)
- Bfm Seating Table Tops