Shop All Table Tops
Bfm Seating
Tribeca 48'' Round Frosted Slate Composite Laminate Table Top with 1 Wireless Charger
Mfr # 163TRN48RFF1
Zoro # G111122247
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163TRN48RFF1
- Zoro # G111122247
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Tribeca 48'' round frosted slate composite laminate outdoor table top with 1 wireless charger for BFM table bases. Featuring a low-maintenance composite laminate construction this item offers the beautiful appearance of solid stone with a sleek knife edge for added appeal. It also supplies superior durability in outdoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation or harsh weather conditions. Plus it comes with 1 pre-installed wireless charger so that guests can charge a mobile device during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless charger does not require a nearby electrical outlet offers up to 8 days of charge and is conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging block simply remove it from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging block is removed place it in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the block is fully charged secure it back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is designed specifically for use with BFM table bases sold separately. It's the perfect addition to busy cafes restaurants and bistros among other trendy outdoor operations such as beach-themed patios decks and bars! It offers a reliable material that's stronger than wood and bound to withstand the rigors of everyday use. Plus its laminate surface requires minimum maintenance allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Top Diameter: 48''*Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- FLASH FURNITURE Square Mahogany Resin Table Top, 24 (TP-MAH-2424-GG)
- FLASH FURNITURE Square Two-Tone Cherry/Mahogany Resin To (TP-2TONE-3636-GG)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6024CHPL)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- ATLAS COMMERCIAL PRODUCTS 60" Round Reclaimed Elm Farm Table Top (RFT35-60R-TOP)
- Bfm Seating Table Tops