Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Steel Barstool with 2'' Light Brown Vinyl Seat
Mfr # 1632510BLBSB
Zoro # G911122263
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BLBSB
- Zoro # G911122263
- Country of Origin China
- Category Bar Height Stools
Description
Provide comfortable seating at your bar with the BFM Seating Trent sand black steel barstool. The welded 18 gauge steel frame has cross supports that enhance durability while also providing the perfect foot rest for your patrons! This results in a sturdy barstool that can easily support up to 250 lb. on a nightly basis. With its attractive and contemporary square design and classic sand black finish it's sure to look great in any bar!**A 2'' thick padded light brown vinyl upholstered seat provides luxurious comfort for your customers and it helps make your bar an appealing destination that people will want to revisit again and again. This barstool comes standard with glides that help prevent damage to your barstool and floor while also making it easier for your guests to reposition themselves.**Overall Dimensions:*Height: 30''*Seat Width: 16''*Seat Depth: 16''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- SAFAVIEH Wildomar Stool- Beige - 24 X 15.8 X 15.8 In. (FOX6226C)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Villanova Swivel Bar Stool, Accent Ring (L7C3C30Vilnva)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Camel and Black (Set of 2) (2-BS015-CL)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- Bfm Seating Bar Height Stools