Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Steel Barstool with 2'' Green Vinyl Seat
Mfr # 1632510BGNSB
Zoro # G611122204
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632510BGNSB
- Zoro # G611122204
- Country of Origin China
- Category Bar Height Stools
Description
Provide comfortable seating at your bar with the BFM Seating Trent sand black steel barstool. The welded 18 gauge steel frame has cross supports that enhance durability while also providing the perfect foot rest for your patrons! This results in a sturdy barstool that can easily support up to 250 lb. on a nightly basis. With its attractive and contemporary square design and classic sand black finish it's sure to look great in any bar!**A 2'' thick padded green vinyl upholstered seat provides luxurious comfort for your customers and it helps make your bar an appealing destination that people will want to revisit again and again. This barstool comes standard with glides that help prevent damage to your barstool and floor while also making it easier for your guests to reposition themselves.**Overall Dimensions:*Height: 30''*Seat Width: 16''*Seat Depth: 16''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- BAXTON STUDIO Gradisca Beige Button-tufted Upholstered Bar Bench Banquette (122-6754)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Footrest (AY-S01-BK-GG)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- SAFAVIEH Norah Barstool- Dark Taupe - 44 x 20 x 19 in. (FOX6210B-SET2)
- Bfm Seating Bar Height Stools