Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Steel Backless Barstool with Relic Chestnut Seat
Mfr # 1632510BCSRS
Zoro # G611121894
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BCSRS
- Zoro # G611121894
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Trent sand black steel backless barstool with Relic chestnut seat. This barstool boasts a durable welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's sand black coating provides added resistance to nicks and scratches while adding a sleek modern look.**This barstool features a Relic chestnut seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools while providing contemporary flair to any space. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 16''*Depth: 16''*Height: 30''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- KEYSTONE FABRICS Crank Bracket (CR12)
- BLUM 270mm S1 Tip-on Blumotion Units & Triggers (T60L7140 R+L)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Grey and Black (Set of 2) (2-BS015-GY)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- WALKER EDISON FURNITURE Faux Leather Dining Kitchen Barstools, Black, 2PK (CHL30BL)
- MANHATTAN COMFORT Ambassador Barstool in Cream and Black (BS017-CR)
- Bfm Seating Bar Height Stools