Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Metal Barstool with Walnut Wood Seat
Mfr # 1632510BWAW
Zoro # G811122097
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632510BWAW
- Zoro # G811122097
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Trent sand black metal barstool is sure to present them with a comfortable place to perch! Contoured for comfort the walnut wooden seat also features sleek coloring to add a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Seat Width: 16''*Seat Depth: 16''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- LUMISOURCE Foundry Barstool - Set of 2 PR (B30-FNDY BK+GY2)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-801B-GY-GG)
- Bfm Seating Bar Height Stools