Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Metal Barstool with Black Wood Seat
Mfr # 1632510BBLW
Zoro # G011121999
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BBLW
- Zoro # G011121999
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Trent sand black metal barstool is sure to present them with a comfortable place to perch! Contoured for comfort the black wooden seat also features sleek coloring to add a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Height: 30''*Seat Width: 16''*Seat Depth: 16''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- SAFCO Glides, 2"L2"H (5138)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- SAFAVIEH Arissa Barstool Black (FOX7519B)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, White (FOX5212C)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- LUMISOURCE Ravinia Adjustable Swivel Barstool in Walnut and White Faux Leather (BS-JY-RAV WL+W)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- Bfm Seating Bar Height Stools