No Product Image Available

Bfm Seating

Trent Clear Coated Steel Counter Height Bar Stool with Mahogany Wooden Seat


product price: $249.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Trent clear coated steel counter height bar stool with mahogany wooden seat is an ideal seating solution for bars and restaurants! Not only is the seat contoured for superior comfort it features a professional mahogany finish that's perfect for any dining atmosphere. Plus it has an unrestricted backless design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 16 1/2''*Footrest Height: 12''*Overall Height: 26 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.