Shop All Counter Height Stools
Bfm Seating
Trent Clear Coated Steel Counter Height Bar Stool with Cherry Wooden Seat
Mfr # 1632510HCHW
Zoro # G311121941
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510HCHW
- Zoro # G311121941
- Country of Origin China
- Category Counter Height Stools
Description
This BFM Seating Trent clear coated steel counter height bar stool with cherry wooden seat is an ideal seating solution for bars and restaurants! Not only is the seat contoured for superior comfort it features a professional cherry finish that's perfect for any dining atmosphere. Plus it has an unrestricted backless design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 16 1/2''*Footrest Height: 12''*Overall Height: 26 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11419-Zoro)
- AMERIHOME Loft Gold 24" Metal Bar Stool, PK4 (BS24GOLDSET)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- Bfm Seating Counter Height Stools