Shop All Counter Height Stools
Bfm Seating
Trent Clear Coated Steel Counter Height Bar Stool with 2'' Light Brown Vinyl Seat
Mfr # 1632510HLBV
Zoro # G311122221
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510HLBV
- Zoro # G311122221
- Country of Origin China
- Category Counter Height Stools
Description
This BFM Seating Trent clear coated steel counter height bar stool with 2'' light brown vinyl seat is an ideal seating solution for bars and restaurants! While the seat's thick padding provides superior comfort its light brown vinyl surface is easy to maintain and perfect for any dining atmosphere. Plus it has an unrestricted backless design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- Bfm Seating Counter Height Stools