Shop All Counter Height Stools
Bfm Seating
Trent Clear Coated Steel Counter Height Backless Barstool with Relic Antique Wash Seat
Mfr # 1632510HAWRC
Zoro # G711121824
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632510HAWRC
- Zoro # G711121824
- Country of Origin China
- Category Counter Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Trent clear coated steel counter height backless barstool with Relic antique wash seat. This counter height barstool boasts a durable welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This counter height barstool features a Relic antique wash seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools while providing contemporary flair to any space. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 27''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 27''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- MANHATTAN COMFORT Kingsley Counter Stool in Black and Dark Walnut (Set of 2) (2-CS005-BK)
- PURE GARDEN Pure Garden 50-157 Folding Garden Stool with Tool Bag & 5 Garden Tools (50-157)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11415-Zoro)
- Bfm Seating Counter Height Stools