Shop All Bar Height Stools
Bfm Seating
Trent Clear Coated Steel Bar Stool with Mahogany Wooden Seat
Mfr # 1632510BMHWL
Zoro # G111122162
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BMHWL
- Zoro # G111122162
- Country of Origin China
- Category Bar Height Stools
Description
This BFM Seating Trent clear coated steel bar stool with mahogany wooden seat is an ideal seating solution for bars and restaurants! Not only is the seat contoured for superior comfort it features a professional mahogany finish that's perfect for any dining atmosphere. Plus it has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Seat Width: 16 1/2''*Seat Depth: 16 1/4''*Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- LUMISOURCE Cassis Adjustable Swivel Barstool in Walnut And Cream Faux Leather (BS-CASS WL+CR)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958GRN 1958- 30 in. Floridian Swivel Bar Stool; Green; - Chrome - Green (1958GRN)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN 1950- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1950GRN)
- LUMISOURCE Foundry Barstool - Set of 2 PR (B30-FNDY BK+GY2)
- Bfm Seating Bar Height Stools