Shop All Bar Height Stools
Bfm Seating
Trent Clear Coated Steel Bar Stool with 2'' Burgundy Vinyl Seat
Mfr # 1632510BBUVL
Zoro # G411122022
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BBUVL
- Zoro # G411122022
- Country of Origin China
- Category Bar Height Stools
Description
This BFM Seating Trent clear coated steel bar stool with 2'' burgundy vinyl seat is an ideal seating solution for bars and restaurants! While the seat's thick padding provides superior comfort its burgundy vinyl surface is easy to maintain and perfect for any dining atmosphere. Plus it has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Seat Width: 16 1/2''*Seat Depth: 16 1/4''*Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- SAFAVIEH Deltana Barstool- Brown - 41.3 x 20 x 17 in. (FOX5208A)
- BAXTON STUDIO Leonice White Upholstered Button-tufted 29-Inch Swivel Bar Stool (123-6824)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- LUMISOURCE Fabrizzi Adjustable Swivel Barstool in Walnut and Blue (BS-FBZZ WL+BU)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Villanova Swivel Bar Stool, Accent Ring (L7C3C30Vilnva)
- SAFAVIEH Shambi Barstool White (FOX7515A)
- Bfm Seating Bar Height Stools