Shop All Bar Height Stools
Bfm Seating
Trent Clear Coated Steel Bar Stool with 2'' Black Vinyl Seat
Mfr # 1632510BBLVL
Zoro # G911121938
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632510BBLVL
- Zoro # G911121938
- Country of Origin China
- Category Bar Height Stools
Description
This BFM Seating Trent clear coated steel bar stool with 2'' black vinyl seat is an ideal seating solution for bars and restaurants! While the seat's thick padding provides superior comfort its black vinyl surface is easy to maintain and perfect for any dining atmosphere. Plus it has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of durable steel this stool's clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Trent bar stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Seat Width: 16 1/2''*Seat Depth: 16 1/4''*Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-29-ESP-GG)
- INTERNATIONAL CONCEPTS Roma Bar Height Stool, 30" Seat Height, Unfinished (S-3103)
- LUMISOURCE Folia Adjustable Swivel Barstool in Walnut and Black Faux Leather (BS-JY-FL WAL+BK)
- SAFAVIEH Jude Barstool Purple (FOX7514D)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, Brown (FOX5212B)
- BAXTON STUDIO Carra Beige Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9651)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957YEL 1957- 30 in. Floridian Swivel Bar Stool; Yellow; - Chrome (1957YEL)
- Bfm Seating Bar Height Stools