Shop All Bar Height Stools
Bfm Seating
Trent Clear Coated Steel Backless Barstool with Relic Knotty Pine Seat
Mfr # 1632510BKPRC
Zoro # G011122316
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632510BKPRC
- Zoro # G011122316
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Trent clear coated steel backless barstool with Relic knotty pine seat. This barstool boasts a durable welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This barstool features a Relic knotty pine seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools while providing contemporary flair to any space. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- COASTER CO OF AMERICA R-BAR SEAT-ADJUSTABLE BAR STOOL BLACK, 2PK (122087)
- ALATERRE FURNITURE Ellie Bar Height Stool, White (ANEL06PDC)
- LUMISOURCE Fuji Stackable Barstool in Gold with Green Velvet Cushion, PK 2 (B30-FUJI AUVGN2)
- SAFAVIEH Addo Ring Bar Stool, Soft Blue (HUD8242C)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- Bfm Seating Bar Height Stools