Shop All Bar Height Stools
Bfm Seating
Stockton Natural Beechwood Square Backless Barstool with Relic Rustic Copper Seat
Mfr # 163Z680NTRCR
Zoro # G411121933
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163Z680NTRCR
- Zoro # G411121933
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton natural beechwood square backless barstool with Relic rustic copper seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural stain creates a warm and inviting appearance while showcasing the natural beauty of the frame's wood grain. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability.**This Stockton barstool features a Relic rustic copper seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- EAST WEST FURNITURE East West Furniture KES-WHI-W Kenley Counter Height Stools with Wood Seat in Buttermilk & Cherry Finish - Set of 2 (KES-WHI-W)
- BAXTON STUDIO Carson Sand Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10856)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- HOLLAND BAR STOOL CO 30" 4" North Dakota Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130NorDak)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, Grey (FOX5212D)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- Bfm Seating Bar Height Stools