Shop All Bar Height Stools
Bfm Seating
Stockton Natural Beechwood Square Backless Barstool with Relic Chestnut Seat
Mfr # 163Z680NTCSR
Zoro # G411122176
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163Z680NTCSR
- Zoro # G411122176
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton natural beechwood square backless barstool with Relic chestnut seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural stain creates a warm and inviting appearance while showcasing the natural beauty of the frame's wood grain. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability.**This Stockton barstool features a Relic chestnut seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- VOLLRATH Servewell Well Assembly (38101)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Bronze and Walnut (BS007-BZ)
- HOLLAND BAR STOOL CO 30" Stationary Bar Stool, Black Wrinkle, Med Oak Seat (40030BWMedOak)
- FLASH FURNITURE Pink Vinyl Barstool (2-CH-TC3-1062-PK-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- LUMISOURCE Fuji Stackable Barstool in Gold with Blue Velvet Cushion, PK 2 (B30-FUJI AUVBU2)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- Bfm Seating Bar Height Stools