Shop All Bar Height Stools
Bfm Seating
Stockton Natural Beechwood Square Backless Barstool with 2'' Red Vinyl Seat
Mfr # 163Z680NTRDV
Zoro # G711121978
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680NTRDV
- Zoro # G711121978
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton natural beechwood square backless barstool with 2'' red vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural stain creates a warm and inviting appearance while showcasing the natural beauty of the frame's wood grain. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability.**This Stockton barstool features a 2'' thick padded red vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Savion Arm Chair (5494A)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- BAXTON STUDIO Alira Grey Upholstered Walnut Wood Button Tufted Bar Stool Bench (160-9948)
- BAXTON STUDIO Ginaro Grey Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6752)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- Bfm Seating Bar Height Stools