Shop All Bar Height Stools
Bfm Seating
Stockton Natural Beechwood Square Backless Barstool with 2'' Light Brown Vinyl Seat
Mfr # 163Z680NTLBV
Zoro # G811122158
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680NTLBV
- Zoro # G811122158
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton natural beechwood square backless barstool with 2'' light brown vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural stain creates a warm and inviting appearance while showcasing the natural beauty of the frame's wood grain. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability.**This Stockton barstool features a 2'' thick padded light brown vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HARTFORD Double Pedestal Desk (IMHF680)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- FLASH FURNITURE Metal Barstool, 30", Red, Seat Material: Wood (CH-31320-30GB-RED-WD-GG)
- SAFAVIEH Wildomar Stool- Burnt Oak - 24 X 15.8 X 15.8 In. (FOX6226A)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- LUMISOURCE Masters Adjustable Swivel Barstool in Red Faux Leather (BS-MASTER R)
- Bfm Seating Bar Height Stools