Shop All Bar Height Stools
Bfm Seating
Stockton Natural Beechwood Square Backless Barstool with 2'' Dark Brown Vinyl Seat
Mfr # 163Z680NTDBV
Zoro # G711122135
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680NTDBV
- Zoro # G711122135
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton natural beechwood square backless barstool with 2'' dark brown vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural stain creates a warm and inviting appearance while showcasing the natural beauty of the frame's wood grain. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability.**This Stockton barstool features a 2'' thick padded dark brown vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 17''*Depth: 17 1/4''*Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Slate Grey (B905DW-SG)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D884-64 Dining Room Counter Stool - Light Oak And Distressed White (D884-64)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-AB RTA Covington Rush Seat Stool- 30 Inch High Finish (2663-RTA-AB)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- Bfm Seating Bar Height Stools