Shop All Bar Height Stools
Bfm Seating
Stockton Dark Walnut Beechwood Square Backless Barstool with Relic Farmhouse Seat
Mfr # 163Z680DWFHR
Zoro # G311122306
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680DWFHR
- Zoro # G311122306
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton dark walnut beechwood square backless barstool with Relic farmhouse seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its dark walnut stain creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This Stockton barstool features a Relic farmhouse seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- SAFAVIEH Shedrack Barstool Red (FOX7509C)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- PERFORMANCE TOOL Performance Tool 46277 Mechanics Stool with Drawers - Model No. W85025 (46277)
- LUMISOURCE Oregon Low Back Barstool in Antique and Espresso, PK 2 (BS-LBOR AN+E2B)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (BS010-GP)
- FLASH FURNITURE BR 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-GY-GG)
- Bfm Seating Bar Height Stools