Shop All Bar Height Stools
Bfm Seating
Stockton Dark Mahogany Beechwood Square Backless Barstool with Relic Knotty Pine Seat
Mfr # 163Z680DMKPR
Zoro # G111121851
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163Z680DMKPR
- Zoro # G111121851
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton dark mahogany beechwood square backless barstool with Relic knotty pine seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its dark mahogany stain creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This Stockton barstool features a Relic knotty pine seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- AMERIHOME Loft Silver Metal Bar Stool, PK4 (BS030SET)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- BAXTON STUDIO Alira Grey Upholstered Walnut Wood Button Tufted Bar Stool Bench (160-9948)
- GLOBAL EQUIPMENT Interion Big and Tall Stool With Arms - Fabric - Black (506554)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- Bfm Seating Bar Height Stools