Shop All Bar Height Stools
Bfm Seating
Stockton Dark Mahogany Beechwood Square Backless Barstool with 2'' Light Brown Vinyl Seat
Mfr # 163Z680DMLBV
Zoro # G911122270
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680DMLBV
- Zoro # G911122270
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton dark mahogany beechwood square backless barstool with 2'' light brown vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its dark mahogany stain creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This Stockton barstool features a 2'' thick padded light brown vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- SCOTSMAN Grease (19-0609-02)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLK 1958- 30 in. Floridian Swivel Bar Stool; Black; - Chrome - Black (1958BLK)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-AB RTA Covington Rush Seat Stool- 30 Inch High Finish (2663-RTA-AB)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- Bfm Seating Bar Height Stools