Shop All Bar Height Stools
Bfm Seating
Stockton Black Beechwood Square Backless Barstool with Relic Antique Wash Seat
Mfr # 163Z680BLAWR
Zoro # G711122074
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680BLAWR
- Zoro # G711122074
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton black beechwood square backless barstool with Relic antique wash seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This Stockton barstool features a Relic antique wash seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 15 3/4''*Depth: 15 1/2''*Height: 30''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- ALERA Alera Valencia Bookcase, 5-Shelf, 31 3/4w x 14d x 65h, Modern Walnut (ALEVA636632WA)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, White, Contemporary, Modern (I 1534)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Pearl White and Walnut (BS007-PW)
- BAXTON STUDIO Ilene Grey and White Bamboo Style Stackable Bistro Bar Stool (150-8991)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- Bfm Seating Bar Height Stools