Shop All Bar Height Stools
Bfm Seating
Stockton Black Beechwood Square Backless Barstool with 2'' Black Vinyl Seat
Mfr # 163Z680BLBLV
Zoro # G811122011
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163Z680BLBLV
- Zoro # G811122011
- Country of Origin China
- Category Bar Height Stools
Description
Add comfortable modern seating to any area with this BFM Seating Stockton black beechwood square backless barstool with 2'' black vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This Stockton barstool features a 2'' thick padded black vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its backless design offers your guests a wider range of motion than traditional barstools. It also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. With its sleek styling this BFM Seating Stockton barstool is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 17''*Depth: 17 1/4''*Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- SAFAVIEH Bethel Barstool- Black - 43.5 x 21.3 x 17.3 in. (FOX5201A)
- EAST WEST FURNITURE East West Furniture KES-BLK-W Kenley Counter Height Stools with Wood Seat in Black & Cherry Finish - Set of 2 (KES-BLK-W)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1233)
- PAYASADAS Quincy Quilted Stitched Leather Bar Stools with Gold Metal Frame Olive Green (PA3036450)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- Bfm Seating Bar Height Stools