Shop All Patio Dining Chairs & Stools
Bfm Seating
South Beach Outdoor / Indoor Stackable Aluminum Side Chair
Mfr # 163DV450TS
Zoro # G311630696
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DV450TS
- Zoro # G311630696
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
BFM Seating's South Beach stackable side chair boasts sleek curves and a silver titanium finish that is sure to look great on any patio deck or porch! With its versatile design it's also the perfect solution for all of your indoor applications like your pizzeria or cafe.The slat back and aluminum frame provide comfort stability and durability to safely support up to 250 lb. and provide you with years of dependable service! Additionally glides are included to help protect your floors and make it easier to move the chair around. For a completely cohesive look you can pair this chair with the South Beach table set sold separately.Overall Dimensions:Height: 33 1/2''Seat Width: 18''Seat Depth: 16''Seat Height: 18''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLM Grey 68"FT Privacy Mesh for 6FT high chain link fences (TKM140747E)
- ITW GLOBAL BRANDS 26x2125Slime Bike Tube (30045)
- MTD Harness-Main M-Pt (925-06130E)
- DRY TOP 6 ft x 8 ft Heavy Duty Tarp, Brown (20068)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- Bfm Seating Patio Furniture