Shop All Bar Height Stools
Bfm Seating
South Beach Outdoor / Indoor Stackable Aluminum Bar Height Chair
Mfr # 163DV550TS
Zoro # G311575805
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DV550TS
- Zoro # G311575805
- Country of Origin China
- Category Bar Height Stools
Description
BFM Seating's South Beach stackable bar height chair boasts sleek curves and a silver titanium finish that is sure to look great on any patio deck or porch! With its versatile design it's also the perfect solution for all of your indoor applications like your pizzeria or cafe.The slat back and aluminum frame provide comfort stability and durability to safely support up to 250 lb. and provide you with years of dependable service! Additionally glides are included to help protect your floors and make it easier to move the chair around. For a completely cohesive look you can pair this chair with the South Beach table set sold separately.Overall Dimensions:Height: 39 1/2''Seat Width: 16 3/4''Seat Depth: 13''Seat Height: 30''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- SAFAVIEH 24 x 17.75 x 17.75 in. Addison Wire Weaved Contemporary Bar Stool, Gold (FOX4516A)
- FLASH FURNITURE 4 Pack 18 Inch Royal Blue Metal Stool (ET-BT3503-18-BL-GG)
- FLASH FURNITURE Metal Barstool, 30", Red, Seat Material: Wood (CH-31320-30GB-RED-WD-GG)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 2-Piece Pub Chair Set (166-10762)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Blue (STX00301U01C)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- BAXTON STUDIO White Faux Leather Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6751)
- Bfm Seating Bar Height Stools