Shop All Bar Height Stools
Bfm Seating
Sofia Vintage Beechwood Bar Height Chair
Mfr # 163ZWB88CSCS
Zoro # G711125211
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB88CSCS
- Zoro # G711125211
- Country of Origin China
- Category Bar Height Stools
Description
Add a comfortable yet elegant seating solution to your dining area with this BFM Seating Sofia vintage bar height chair! With an eye-catching aesthetic inspired by Michael Thonet's design stylings this chair's sleek curves are enhanced by the contoured seat and curved cross back backrest that combine to provide excellent comfort. The vintage backrest seat and frame are planked shaped and stained by hand to add a distinct aesthetic appeal to any restaurant bar or bistro. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable steam bent European beechwood this bar height chair is more resistant to scratches and chipping than traditional wood products. Each of the legs is fitted with a durable plastic glide that protects your floor from scuff marks and keeps loud unwanted noise to a minimum while a convenient footrest reduces the pressure on customers' legs and lower backs for the best in relaxation. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Sofia chair to your indoor high-top tables or bar to help ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 21''*Height: 42''*Capacity: 300 lb.**Seat Dimensions:*Width: 16 1/2''*Depth: 16 1/2''*Height: 30 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Antique White Wash (ES-UN-31WS-29-WH-GG)
- ALATERRE FURNITURE Newport 26"H Wood Counter Height Stool with Rush Seat (ANNP2171)
- SAFAVIEH Steve Matte Yellow Iron Strips Stool (FOX4506A)
- Bfm Seating Bar Height Stools