No Product Image Available
Bfm Seating

Sofia Black Walnut Beechwood Side Chair


product price: $377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a comfortable yet elegant seating solution to your dining area with this BFM Seating ZWCB88BW-BW Sofia black walnut side chair! With an eye-catching aesthetic inspired by Michael Thonet's design stylings this chair's sleek curves are enhanced by the contoured seat and curved cross back backrest that combine to provide excellent comfort. The black walnut backrest seat and frame are planked shaped and stained by hand to add a distinct aesthetic appeal to any restaurant bar or bistro. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable steam bent European beechwood this side chair is more resistant to scratches and chipping than traditional wood products. Each of the legs is fitted with a durable plastic glide that protects your floor from scuff marks and keeps loud unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Sofia chair to your indoor dining area to help ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 18''*Depth: 20 1/2''*Height: 33 1/2''*Capacity: 300 lb.**Seat Dimensions:*Width: 18''*Depth: 16 1/2''*Height: 18 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.