Shop All Table Tops
Bfm Seating
Seaside 30'' Square Black Aluminum Outdoor / Indoor Table Top - Synthetic Teak
Mfr # 163PH3030GTB
Zoro # G311128056
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH3030GTB
- Zoro # G311128056
- Country of Origin China
- Category Table Tops
Description
This BFM Seating Seaside 30'' square black aluminum outdoor / indoor table top is the perfect addition to your deck or patio dining area! Made of synthetic gray teak wood this table's slat-style surface is easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable aluminum frame that's corrosion resistant for long-lasting use.**Boasting a soft gray color this synthetic teak top can be paired with a base to add a fresh simplistic feel to your restaurant bistro or cafe. It's also easy for employees to clean and wipe down between guests or at the end of a busy shift. No matter what you're serving this sturdy stylish table top will complement your venue's atmosphere and provide the perfect backdrop for your dishes.**Overall Dimensions:*Length: 30''*Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- LORELL Tabletop, f/Relevance Leg Frames, 59-7/8"x23-5/8"x1", CCL (LLR16202)
- REGENCY Regency 30 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3030AGWH)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- HOLLAND BAR STOOL CO 30" Diameter Reversible Laminate Table Top (TTRev30R)
- GLOBAL EQUIPMENT Interion Standing Height Table with Power - 72"L x 36"W x 42"H - MDF Top (695430)
- Bfm Seating Table Tops